Shop All Pool Accessories
Plastiflex
Plastiflex EC100112150CI1 1.5 In. x 150 Ft. Bulk Vacuum Hose
Mfr # EC112X150
Zoro # G604120484
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plastiflex
- MFR # EC112X150
- Zoro # G604120484
- UPC # 777563636297
- Country of Origin China
- Category Pool Accessories
Description
Features
- Bulk Vac Hose
- Cuffed Every 3 ft.
- Size - 1.5 in. x 150 ft.
- Dimension - 17 L x 17 W x 5 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-CON Trap Mouse Ultra Set (1920000027)
- KOHLER D/D Precleaner (17 083 15-S)
- BAYER Premise Insecticide 75WP (4 x 2.25oz) (84933724)
- OREGON Carburetor Assembly (50-659)
- PLASTIFLEX Plastiflex BM159 1.5 in. x 9 ft. Abg Filter Hose (BM159)
- PLASTIFLEX Plastiflex ST12518 1.25 in. x 18 ft. Vacuum Hose (ST12518)
- PLASTIFLEX Plastiflex ST12524 1.25 in. x 24 ft. Vacuum Hose (ST12524)
- PLASTIFLEX Plastiflex ST1550 1.5 in. x 50 ft. Vacuum Hose (ST1550)
- PLASTIFLEX Plastiflex ST1530 1.5 in. x 30 ft. Vacuum Hose (ST1530)
- PLASTIFLEX Plastiflex ST1545 1.5 in. x 45 ft. Vacuum Hose (ST1545)
- PACIFI CLEAR Multi Shock Pool 1# bag (F135001012PC)
- Plastiflex Pool Accessories