Shop All Protective Floor Coverings
Plasticover
Rosin Paper, 200 ft., 12 lb., Brown
Mfr # PCBR360200
Zoro # G1875870
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rosin Paper
- Length 200 ft
- Width 36 in
- Material Paper
- Thickness 10 mil
Product Information
- Brand Plasticover
- MFR # PCBR360200
- Zoro # G1875870
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 200 ft |
Width | 36 in |
Details
Item | Rosin Paper |
Type | Rosin Paper |
Material | Paper |
Thickness | 10 mil |
Backing | Non-Adhesive |
Color | Brown |
Weight | 12 lb |
For Use With | Dust Infiltration, Wind |
Compatible Surface Type | Counter Tops, Fixtures, Floors, Windows |
Coverage Area | 600 sq ft |
Leak-Resistant | No |
Compatible Surface Material | Counter Tops, Fixtures, Floors, Windows |
Product Type | Surface Protection Paper |
Adhesive Backing | Non-Adhesive |
Recyclable | Yes |
Backing Construction | Paper |
Fire-Resistant | No |
Application | Surface Protection During Modeling |
Slip-Resistant | No |
Product Form | Roll |
Description
Rosin Paper, Thickness 10 mil, Length 200 ft, Width 36 in, Material Paper, Color Brown, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Surface Protection During Modeling, Backing Construction Paper, Compatible Surface Material Counter Tops, Fixtures, Floors, Windows, Compatible Surface Type Counter Tops, Fixtures, Floors, Windows, Coverage Area 600 sq ft, For Use With Dust Infiltration, Wind, Product Form Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Paper Vacuum Bags, 192 PK (9007866)
- TENNANT Side Squeegee Blade, 30 5/8 in L, Red (1213211)
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Blue, Microfiber (6PVZ3)
- UNIVERSAL BRUSH Universal Brush DS-16 Dirt Skirt - 16 inch (DS-16)
- PLASTICOVER Red Rosin Paper, 36", 200 ft. (PCRP360200)
- PLASTICOVER Floor/Multi-Use Film, 36", 200 ft. (PCF360200)
- PLASTICOVER Carpet Protection Film, 36", 200 ft. (PCC360200)
- PLASTICOVER Floor/Multi-Use Film, 24", 200 ft. (PCF240200)
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, Blue, PK2 (PCS180036-2B)
- PLASTICOVER Carpet Protection Film, 24", 200 ft. (PCC240200)
- CAR DEALER DEPOT Carpet Adhesive Film Dispenser (D2430)
- Plasticover Protective Floor Coverings