Shop All Protective Floor Coverings
Plasticover
Floor/Multi-Use Film, 36", 200 ft.
Mfr # PCF360200
Zoro # G2959327
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Floor
- Length 200 ft
- Thickness 3 mil
- Material Polyethylene
- Backing Adhesive Coated
Product Information
- Brand Plasticover
- MFR # PCF360200
- Zoro # G2959327
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 200 ft |
Width | 36 in |
Details
Item | Floor/Multi-Use Film |
Type | Floor |
Thickness | 3 mil |
Material | Polyethylene |
Backing | Adhesive Coated |
Color | Blue |
Weight | 9 lb |
For Use With | Dirt, Nicks, Scratches |
Fire-Resistant | No |
Resistance Properties | Slip Resistant |
Application | Floor Protection |
Adhesive Backing | Adhesive Backed |
Leak-Resistant | Yes |
Recyclable | No |
Backing Construction | Film |
Product Form | Roll |
Slip-Resistant | Yes |
Compatible Surface Type | Floors |
Product Type | Surface Protection Film |
Coverage Area | 600 sq ft |
Compatible Surface Material | Ceramic Tile, Glass, Granite, Hardwood, Laminates, Mantles, Marble, Stainless, VCT, Vinyl |
Description
Floor/Multi-Use Film, Thickness 3 mil, Length 200 ft, Width 36 in, Material Polyethylene, Color Blue, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Floor Protection, Backing Construction Film, Compatible Surface Material Ceramic Tile, Glass, Granite, Hardwood, Laminates, Mantles, Marble, Stainless, VCT, Vinyl, Compatible Surface Type Floors, Coverage Area 600 sq ft, For Use With Dirt, Nicks, Scratches, Product Form Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVI VPG Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (41504)
- BETCO Graffiti Remover, 15 fl oz (0.5 quart) 12 PK (BET0152300CT)
- METROVAC Disc Filter, Foam, Dry, 6-1/4 L, PK3 (MVC-56F)
- IMPACT PRODUCTS Deluxe Toilet Bowl Mop, 12" L Handle, Blue/White, Polypropylene, 100 PK (IMP201)
- PLASTICOVER Floor/Multi-Use Film, 24", 200 ft. (PCF240200)
- PLASTICOVER Kraft Paper, 36", 200 ft. (PCP360200)
- PLASTICOVER Floor Protection Mats, 45" L, 36" W, PK4 (PCS360045-4W)
- PLASTICOVER Carpet Protection Film, 24", 200 ft. (PCC240200)
- PLASTICOVER Floor Protection Mats, 45" L, 26" W, PK4 (PCS260045-4W)
- PLASTICOVER Floor Protection Mats, 45" L, 36" W, PK4 (PCS360045-4B)
- PRO TECT ASSOCIATES INC. Pro Tech Poly-Craft Mask® Floor Protection, 36"W x 200'L Roll (PCM3-200)
- Plasticover Protective Floor Coverings