Shop All Protective Floor Coverings
Plasticover
Floor Protection Runner, 100ft, 10lb, Gray
Mfr # PCPR300100
Zoro # G5882165
original price:
$150.59
5% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Runner
- Length 100 ft
- Width 30 in
- Thickness 32 mil
- Material Non-Woven Fiber
Product Information
- Brand Plasticover
- MFR # PCPR300100
- Zoro # G5882165
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 30 in |
Details
Item | Floor Protection Runner |
Type | Runner |
Thickness | 32 mil |
Material | Non-Woven Fiber |
Backing | Non-Skid |
Color | Gray |
Weight | 10 lb |
Product Form | Roll |
Leak-Resistant | No |
Application | Floor Protection |
Slip-Resistant | No |
Adhesive Backing | Non-Adhesive |
Fire-Resistant | No |
Recyclable | Yes |
Compatible Surface Type | Floors |
Coverage Area | 250 sq ft |
Product Type | Floor Protection Runner |
Backing Construction | Fiber |
Description
Floor Protection Runner, Thickness 32 mil, Length 100 ft, Width 30 in, Material Non-Woven Fiber, Color Gray, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Backing Construction Fiber, Compatible Surface Type Floors, Coverage Area 250 sq ft, Product Form Roll, Product Type Floor Protection Runner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON SC Johnson 71689 LIN Glade Solid Clean Linen Air Freshener pack of 12 (71689 LIN)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, White (70425)
- BOARDWALK Scrubbing Floor Pads, 17" Diameter, Blue, PK5 (BWK4017BLU)
- RELY 825mL Liquid Hand Soap (S900TBK)
- PLASTICOVER Floor Protection Mats, 45" L, 36" W, PK4 (PCS360045-4B)
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, White, PK2 (PCS180036-2W)
- PLASTICOVER Carpet Protection Film, 48", 500 ft. (PCC480500)
- PLASTICOVER Floor Protection Mats, 3 ft, 7lb, Blue, PK2 (PCS240036-2B)
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, Blue, PK2 (PCS180036-2B)
- PLASTICOVER Carpet Protection Film, 24", 200 ft. (PCC240200)
- DUCK BRAND CARPET TAPE 1-13/32""X42' (286373)
- Plasticover Protective Floor Coverings