Shop All Protective Floor Coverings
Plasticover
Floor Protection Mats, 45" L, 36" W, PK4
Mfr # PCS360045-4B
Zoro # G7593294
product price: $214.99
/pk 4, $53.75/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor
- Length 45 in
- Material Polyethylene
- Thickness 0.002 in
- Backing Adhesive Coated
Product Information
- Brand Plasticover
- MFR # PCS360045-4B
- Zoro # G7593294
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 45 in |
Width | 36 in |
Mat Length | 45 in |
Mat Width | 36 in |
Overall Length | 45 in |
Sheet Length | 45 in |
Sheet Width | 36 in |
Overall Width | 36 in |
Details
Item | Tacky Floor Mat |
Type | Floor |
Material | Polyethylene |
Thickness | 0.002 in |
Backing | Adhesive Coated |
Color | Blue |
Mat Color | Blue |
Tacky Mat Type | Tacky Floor Mat |
Series | PCS |
Antimicrobial | No |
Sheet Thickness | 1.6 mil |
Sheet Material | Polyethylene Film |
Sheet Color | Blue |
ISO Cleanroom Class | 5 |
Description
Tacky Floor Mat, Sheet Thickness 1.6 mil, Sheet Material Polyethylene Film, Antimicrobial No, ISO Cleanroom Class 5, Sheet Color Blue, Overall Length 45 in, Overall Width 36 in, Series PCS, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN Single Fold Paper Towels, 1 Ply, 334 Sheets, Kraft, 12 PK (GENSF5001K)
- TOUGH GUY Cotton T-shirt Cloth Rag 25 lb. 18" x 18", White (16M204)
- ZEP Coil Cleaner, Clear, 1 gal., Liquid, PK4 (120324)
- HOOVER COMMERCIAL Disposable Vacuum Bags, Standard B, PK10, 10PK (AH10173)
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, Blue, PK2 (PCS180036-2B)
- PLASTICOVER Floor Protection Mats, 3 ft, 7lb, Blue, PK2 (PCS240036-2B)
- PLASTICOVER Floor/Multi-Use Film, 24", 200 ft. (PCF240200)
- PLASTICOVER Floor/Multi-Use Film, 36", 200 ft. (PCF360200)
- PLASTICOVER Floor Protection Mats, 37" L, 19" W (PCS180036-WBASE)
- PLASTICOVER Kraft Paper, 36", 200 ft. (PCP360200)
- AMERICOVER Reinforced Plastic, 100ft L, 20 ft W, Clear (DS10HUV20)
- Plasticover Protective Floor Coverings