Shop All Protective Floor Coverings
Plasticover
Floor Protection Mats, 3 ft, 7lb, White, PK2
Mfr # PCS240036-2W
Zoro # G1875925
original price:
$93.93
5% off
new price: $88.85
/pk 2, $44.43/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor
- Length 36 in
- Material Polyethylene
- Thickness 0.002 in
- Backing Adhesive Coated
Product Information
- Brand Plasticover
- MFR # PCS240036-2W
- Zoro # G1875925
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 36 in |
Width | 24 in |
Mat Width | 24 in |
Mat Length | 36 in |
Overall Length | 36 in |
Sheet Length | 36 in |
Overall Width | 24 in |
Sheet Width | 24 in |
Description
Tacky Floor Mat, Sheet Thickness 1.6 mil, Sheet Material Polyethylene Film, Antimicrobial No, ISO Cleanroom Class 5, Sheet Color White, Application Construction, For Environment Muddy, Number of Sheets 30, Overall Length 36 in, Overall Width 24 in, Series PCS, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO ME All Purpose Cleaner Concentrate, 4 PK (ECJS-APCCGL-04)
- STOUT 13 gal Biodegradable Trash Bags, 24 in x 30 in, Medium-Duty, 0.7 mil, White, 120 PK (G2430W70)
- PFERD Curved Scrtch Brush, Polypro, SSWire, 3x19 in, 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85014)
- BOARDWALK 56 gal Trash Can Liners, 43 in x 47 in, Heavy-Duty, 0.6 mil, Black, 100 PK (BWK 4347H)
- PLASTICOVER Floor Protection Mats, 45" L, 26" W, PK4 (PCS260045-4W)
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, White, PK2 (PCS180036-2W)
- PLASTICOVER Floor Protection Mats, 45" L, 36" W, PK4 (PCS360045-4W)
- PLASTICOVER Floor Protection Mats, 3 ft, 7lb, Blue, PK2 (PCS240036-2B)
- PLASTICOVER Floor/Multi-Use Film, 24", 200 ft. (PCF240200)
- PLASTICOVER Carpet Protection Film, 24", 200 ft. (PCC240200)
- SURFACE SHIELDS Adjustable Film Dispenser, 54-1/2 in.L (A2436)
- Plasticover Protective Floor Coverings