Shop All Protective Floor Coverings
Plasticover
Floor Protection Mats, 3 ft, 7lb, Blue, PK2
Mfr # PCS240036-2B
Zoro # G1875916
product price: $84.45
/pk 2, $42.23/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor
- Length 36 in
- Thickness 0.002 in
- Material Polyethylene
- Backing Adhesive Coated
Product Information
- Brand Plasticover
- MFR # PCS240036-2B
- Zoro # G1875916
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 36 in |
Width | 24 in |
Mat Length | 36 in |
Mat Width | 24 in |
Overall Length | 36 in |
Sheet Width | 24 in |
Overall Width | 24 in |
Sheet Length | 36 in |
Description
Tacky Floor Mat, Sheet Thickness 1.6 mil, Sheet Material Polyethylene Film, Antimicrobial No, ISO Cleanroom Class 5, Sheet Color Blue, Number of Sheets 30, Overall Length 36 in, Overall Width 24 in, Series PCS, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber, PK12, 2504-SPH-MFP-11B (2504-SPH-MFP-11B)
- PERFORMANCE PLUS 1000 ml Foam Hand Soap Cartridge (PP7804F)
- DIVERSEY All Purpose Cleaner, 2.5L Bottle, 2 PK (95613252)
- RUBBERMAID COMMERCIAL 5 in Cut-End Dust Mop, White, Cotton (FGM15000WH00)
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, Blue, PK2 (PCS180036-2B)
- PLASTICOVER Floor Protection Mats, 45" L, 36" W, PK4 (PCS360045-4B)
- PLASTICOVER Carpet Protection Film, 36", 200 ft. (PCC360200)
- PLASTICOVER Floor Protection Mats, 3 ft, 7lb, White, PK2 (PCS240036-2W)
- PLASTICOVER Carpet Protection Film, 48", 500 ft. (PCC480500)
- PLASTICOVER Floor/Multi-Use Film, 24", 200 ft. (PCF240200)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x3Ml, Clr (C163)
- Plasticover Protective Floor Coverings