Shop All Protective Floor Coverings
Plasticover
Floor Protection Mats, 3 ft, 5lb, Blue, PK2
Mfr # PCS180036-2B
Zoro # G1875898
original price:
$94.29
9% off
new price: $84.89
/pk 2, $42.45/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor
- Length 36 in
- Thickness 0.002 in
- Material Polyethylene
- Backing Adhesive Coated
Product Information
- Brand Plasticover
- MFR # PCS180036-2B
- Zoro # G1875898
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 36 in |
Width | 18 in |
Mat Length | 36 in |
Mat Width | 18 in |
Sheet Length | 36 in |
Overall Width | 18 in |
Sheet Width | 18 in |
Overall Length | 36 in |
Description
Tacky Floor Mat, Sheet Thickness 1.6 mil, Sheet Material Polyethylene Film, Antimicrobial No, ISO Cleanroom Class 5, Sheet Color Blue, Number of Sheets 30, Overall Length 36 in, Overall Width 18 in, Series PCS, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Natural, Brown (4KNC7)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, Green, Plastic (41962)
- GLOBAL INDUSTRIAL Urinal/Toilet Scale & Odor Control, 1 Quart Bottles, 12PK (641619)
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (1TYU3)
- PLASTICOVER Floor Protection Mats, 3 ft, 7lb, Blue, PK2 (PCS240036-2B)
- PLASTICOVER Floor Protection Mats, 45" L, 36" W, PK4 (PCS360045-4B)
- PLASTICOVER Floor Protection Mats, 3.08ft, 5lb, White (PCS240036-WBASE)
- PLASTICOVER Crpt Film Applictr, Blu, 24, 36 or 48 In W (PCA243648)
- PLASTICOVER Floor Protection Mats, 3 ft, 7lb, White, PK2 (PCS240036-2W)
- PLASTICOVER Carpet Protection Film, 24", 200 ft. (PCC240200)
- RAMBOARD 36RBHE36-50 36 in. x 50 ft. Home Edition Floor Protection - 36 mil (853453003030)
- Plasticover Protective Floor Coverings