Shop All Crowd Control Post & Ropes
Plasticade
Pathcade 6' Orange Right Interlocking Parade barrier-2 Sections Diamond Grade on One Side
Mfr # 4662008ODGR
Zoro # G511589176
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plasticade
- MFR # 4662008ODGR
- Zoro # G511589176
- Country of Origin United States
- Category Crowd Control Post & Ropes
Description
Ensure the safety of your patrons no matter where your event is held with this Pathcade 6' orange right interlocking parade barricade with 2 sections of diamond grade striped sheeting on one! This orange parade barrier section is made of high-density polyethylene for sturdiness and durability and features two sections of diamond grade striped sheeting on one side of the barrier for better visibility. It features one anti-trip foot on one side and two larger feet on the other for stability so you know your barricade will stay stable in the location you need it. Use with three feet extended or with two larger feet and sandbags. This barrier's feet rotate flat for stacking using an easy soft-grip handle system and stacking lugs that mean you can stack up to 19 units per pallet!When you use this right-side interlocking crowdbarricade with other Plasticade barrier sections its dual connectors allow the units to easily pivot up to 120 degrees when linked for various configurations to become a barrier mark a pathway or even serve as a manhole guard. The barricade features a continuous detectable edge at the top for a smooth guardrail light shelves and is designed with holes for attaching signs size 20'' x 14'' sold separately. It also meets MUTCD standards and is designed as a nesting system that allows you to stack and ship more units!Overall Dimensions:Length: 72''Standing Width: 17 5/16''Stacking Width: 3''Height: 38''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gate Valve Lockout, 1 in. to 2-1/2 in. (48KV21)
- 3M Marking Tape, 2In W, 108 ft. L, Green (471)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-584-OR)
- CONDOR Safety Glasses, Amber Scratch-Resistant (4VCL5)
- PLASTICADE Crowd Control Barricade, 6 ft., HD, Org (2004-O)
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- PLASTICADE Crowd Control Barricade, 6 ft., HD, Wht (2004-W)
- MONTOUR LINE Stanchion Post and Rope Black Post Ball Top (C-BK-BA)
- GARLOCK SAFETY SYSTEMS Warning Line Cone Base (156282)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Yellow (19N881)
- QUEUE SOLUTIONS QueueMaster 550, Black Post, 8.5' Black Belt (QM550B-BK85)
- Plasticade Crowd Control