Shop All Crowd Control Post & Ropes
Plasticade
6' Orange Left Interlocking Parade barrier-High Intensity Engineer Stripped on One Side
Mfr # 4662004OEGR
Zoro # G511891767
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plasticade
- MFR # 4662004OEGR
- Zoro # G511891767
- Country of Origin United States
- Category Crowd Control Post & Ropes
Description
Ensure the safety of your patrons no matter where your event is held with this Plasticade Crowdcade 6' orange left-side interlocking parade barricade with high-intensity engineer-grade stripped sheeting on one side! This orange parade barrier is made of high-density polyethylene with double wall panels for sturdiness and durability in busy outdoor settings. It features recycled rubber feet that are securely attached to the plastic panel so you know your barricade will stay stable in the location you need it. The feet also rotate flat for stacking to make it easier to move several barriers at once!When you use this crowd barricade with other Plasticade barriers you'll rest assured no one can take them apart thanks to tamper-resistant linking brackets that also allow the units to pivot when linked for various configurations or on uneven ground. The barricade also has panels on one side with high-intensity engineer-grade stripped sheeting that will enhance the barrier's visibility and holes for bolting on signs size 24'' x 18'' or larger sold separately on one side.Overall Dimensions:Length: 74''Standing Width: 21''Stacking Width: 1 5/8''Height: 39 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Amber (125HALFA120A)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, Spanish, 474D36 (474D36)
- TIMBERLAND PRO Size 13 Men's Miner Boot Steel Work Boot, Black (53531)
- LAKELAND Short Black-Ops Suspenders (135S)
- PLASTICADE Crowd Control Barricade, 6 ft., HD, Org (2004-O)
- PLASTICADE Crowd Control Barricade, 6 ft., HD, Wht (2004-W)
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- ZORO SELECT 3" S-Hook - Yellow, Acetal, 10 pk (80302-10)
- MOVIT Movit Plastic Barricade (MOVIT-WHITE)
- BANNER STAKES PLUS Barricade System, Yellow, Caution (PL4001)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Sfty Org (30012-100)
- Plasticade Crowd Control