Shop All Crowd Control Post & Ropes
Plasticade
6' Orange Interlocking Parade barrier-High Intensity Prismatic Grade Stripped on Sides
Mfr # 4662004HOIPLR
Zoro # G611589182
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plasticade
- MFR # 4662004HOIPLR
- Zoro # G611589182
- Country of Origin United States
- Category Crowd Control Post & Ropes
Description
Ensure the safety of your patrons no matter where your event is held with this Plasticade Crowdcade 6' orange interlocking parade barricade with high-intensity prismatic-grade stripped sheeting on both sides! This orange parade barrier is made of high-density polyethylene with double wall panels for sturdiness and durability in busy outdoor settings. It features recycled rubber feet that are securely attached to the plastic panel so you know your barricade will stay stable in the location you need it. The feet also rotate flat for stacking to make it easier to move several barriers at once!When you use this crowd barricade with other Plasticade barriers you'll rest assured no one can take them apart thanks to tamper-resistant linking brackets that also allow the units to pivot when linked for various configurations or on uneven ground. The barricade also has panels on both sides with high-intensity prismatic-grade stripped sheeting that will enhance the barrier's visibility and holes for bolting on signs size 24'' x 18'' or larger sold separately on one side.Overall Dimensions:Length: 74''Standing Width: 21''Stacking Width: 1 5/8''Height: 39 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, FL (EHFLU)
- VESTIL Sign, Danger, 14.5x10.5", Label/Decal, .011, SI-D-60-C-LB-011 (SI-D-60-C-LB-011)
- BDG Grey HPPE Cut Resistant Black Sandy Nitrle Palm, Size XL (10) (99-1-9627-10)
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- PLASTICADE Crowd Control Barricade, 6 ft., HD, Wht (2004-W)
- PLASTICADE Crowd Control Barricade, 6 ft., HD, Org (2004-O)
- MONTOUR LINE Blue Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-BL-50-BX)
- MONTOUR LINE Stanchion Post and Rope Sat.Brass Post Flat Top (C-SB-FL)
- MONTOUR LINE Yellow Plastic Stanchion (6 pack), 2.5 in Diameter, and 50 Ft of Chain (PLS-YW-25-KIT-6-50)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Steel Post 9ft. R.Auth (ME530-PS-AUTHRW-90)
- Plasticade Crowd Control