Shop All Crowd Control Post & Ropes
Plasticade
6' Orange Interlocking Parade barrier-2 Sections High Intensity Prismatic Grade Sheeting
Mfr # 4662008LROHIP
Zoro # G211589155
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Plasticade
- MFR # 4662008LROHIP
- Zoro # G211589155
- Country of Origin United States
- Category Crowd Control Post & Ropes
Description
Ensure the safety of your patrons no matter where your event is held with this Pathcade 6' orange interlocking parade barricade with 2 sections of high-intensity prismatic grade striped sheeting on both sides! This orange parade barrier section is made of high-density polyethylene for sturdiness and durability and features two sections of high-intensity prismatic grade striped sheeting on both sides of the barrier for better visibility. It features one anti-trip foot on one side and two larger feet on the other for stability so you know your barricade will stay stable in the location you need it. Use with three feet extended or with two larger feet and sandbags. This barrier's feet rotate flat for stacking using an easy soft-grip handle system and stacking lugs that mean you can stack up to 19 units per pallet!When you use this crowd barricade with other Plasticade barrier sections its dual connectors allow the units to easily pivot up to 120 degrees when linked for various configurations to become a barrier mark a pathway or even serve as a manhole guard. The barricade features a continuous detectable edge at the top for a smooth guardrail light shelves and is designed with holes for attaching signs size 20'' x 14'' sold separately. It also meets MUTCD standards and is designed as a nesting system that allows you to stack and ship more units!Overall Dimensions:Length: 72''Standing Width: 17 5/16''Stacking Width: 3''Height: 38''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Chock Wheels Notice Sign, 7 in H, 10 in W, Vertical Rectangle, LCU5-0126-RA_10X7 (LCU5-0126-RA_10X7)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- TRIMCO SuperTuff Disposable Polypropylene Shoe Covers Bulk Pack, 50PK (04625HD)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 7XL (61655)
- PLASTICADE Crowd Control Barricade, 6 ft., HD, Org (2004-O)
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- PLASTICADE Crowd Control Barricade, 6 ft., HD, Wht (2004-W)
- CONVENTIONAL POST PRIME Flat Top Rope Post, 37-1/2inH, Black, PK2 (CP61S-SB-2PK)
- ZORO SELECT 2" S-Hook - Black, Acetal, 10 pk (50303-10)
- ZORO SELECT Medium Duty Stanchion and Chain Kit (71106-6)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/FY/S7)
- Plasticade Crowd Control Post & Ropes