Shop All Conduit Fittings
Plastic Trends
BEND 1/8 PVC 3""HUB
Mfr # P502
Zoro # G8632886
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 3 in
Product Information
- Brand Plastic Trends
- MFR # P502
- Zoro # G8632886
- UPC # 89938004106
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3 in |
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Vrv-4 Vacuum Relief Valve (VRV-4)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- MACROMATIC TimeDelayRelay, 100-240VDC/24-240VAC, 8Pin (TAA1U-G)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-20-RD-25)
- HALEX 3/4 in. Lqd Coupling (97452)
- HALEX Nipple Cndt Offset 1.5In Zinc (04015)
- APPLETON ELECTRIC Male to F Union, HazLoc, CF Alum, 3-1/2In (UNY350R-A)
- CANTEX Two Piece Expansion Coupling, 1 In., PVC (5144033)
- ABB STRAIGHT BULLET CONDUIT FITTING, 10PK (LT75P)
- RACO EMT COMPR CPLNG"SUL 2" DIE CAST ZINC (2838)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NBK)
- Plastic Trends Conduit Fittings