Shop All Valve Parts
Plastic Trends
Adaptr 4"S3Dx4"Fpt Sdr35
Mfr # 4P11
Zoro # G507092253
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3.5 in
- Material of Construction PVC
- Color White
- Length (In.) 5.13 in
Product Information
- Brand Plastic Trends
- MFR # 4P11
- Zoro # G507092253
- UPC # 52063444116
- Country of Origin United States
- Category Valve Parts
Dimensions
Height (In.) | 3.5 in |
Length (In.) | 5.13 in |
Details
Material of Construction | PVC |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Towel Ring (16254-SN)
- DIXON Dust Cap, 1-1/2 In, 250 psi, Female Coupler (G150-DC-BR)
- KOALA KARE Table, Changing , Oval, Hor, Gray (KB308-01)
- ZORO SELECT Reducing Coupling, Brass, 1 x 3/8 in (ZUSA-PF-10291)
- PLASTIC TRENDS Couple Sdr35 6X4"Hxh (6P07)
- PLASTIC TRENDS Elbow 90 Pvc 6" Hxh (6P02)
- PLASTIC TRENDS Adptrdnsptflush 3X4X4Pvc (9P13)
- PLASTIC TRENDS Adaptr 3"S&Dx3"Fpt Sdr35 (3P11)
- PLASTIC TRENDS Y 45 Pvc 6" Hxhxh (6P08)
- PLASTIC TRENDS Couplereducrdwv 4"X3"Pvc (3P12)
- HONEYWELL THERMAL SOLUTIONS L4079B1066 Mercury Free (L4079B1066)
- Plastic Trends Valve Parts