Shop All Ducting & Venting
Plastic Supply
Tee, 4 in Duct Dia, Type I PVC, 8-7/8" L
Mfr # PVCT04
Zoro # G3551073
original price:
$87.23
24% off
new price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 4 1/2 in
- Length 8-7/8"
Product Information
- Brand Plastic Supply
- MFR # PVCT04
- Zoro # G3551073
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Inlet Diameter | 4 1/2 in |
Length | 8-7/8" |
Outlet Diameter | 4 1/2 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 8 7/8 in |
Overall Length | 8 7/8 in |
Overall Height | 4 1/2 in |
Overall Width | 7 in |
For Nominal Duct Diameter | 4 in |
Inside Diameter | 4 1/2 in |
Description
Duct Tee, For Nominal Duct Diameter 4 in, Inlet Diameter 4 1/2 in, Material PVC, Overall Length 8 7/8 in, Product Type Tee, Weight 2.5 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Shape Tee, End Type Socket, Gas Appliance Category Not Applicable, Inside Diameter 4 1/2 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 4 1/2 in, Overall Height 4 1/2 in, Overall Width 7 in, Seal Material Not Applicable, Connection Type Press Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (676056)
- RHEEM As-60993-03 Burner (AS-60993-0)
- XPOWER MANUFACURE XPOWER FC-300 1/3 HP 2100 CFM 4 Speed Portable Multipurpose 14" Pro Air Circulator Utility Fan (FC-300)
- HONEYWELL Electric Actuator, 30 in.-lb., 3 SPDT (MS8104F1010/U)
- PLASTIC SUPPLY Coupling, 6 in Duct Dia, Type I PVC, 5-7/8" L (PVCC06)
- PLASTIC SUPPLY Flange, 10 in Duct Dia, Type I PVC, 14" L, 3-1/4" H (PVCF10)
- PLASTIC SUPPLY Flange, 6 in Duct Dia, Type I PVC, 10" L, 3-1/4" H (PVCF06)
- PLASTIC SUPPLY 45 Degree Elbow, 10 in Duct Dia, Type I PVC, 17" L (PVCED10)
- PLASTIC SUPPLY Tee, 6 in Duct Dia, Type I PVC, 8-5/16" L (PVCT06)
- PLASTIC SUPPLY Flange, 8 in Duct Dia, Type I PVC, 12" L, 3-1/4" H (PVCF08)
- LIGHT HOUSE BEAUTY 4 in. X 50 ft. Aluminum ProFlex Dryer Transition Duct (LI339267)
- Plastic Supply Ducting, Venting & Accessories