Shop All Ducting & Venting
Plastic Supply
Round Butterfly Damper, Type I PVC, 7-1/2" H
Mfr # PVCBD04
Zoro # G3539575
original price:
$329.94
16% off
new price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7-1/2"
- Construction Material Type I PVC
- Inlet Diameter 4 1/2 in
- Outlet Diameter 4 1/2 in
- Damper Shape Round
Product Information
- Brand Plastic Supply
- MFR # PVCBD04
- Zoro # G3539575
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Height | 7-1/2" |
Inlet Diameter | 4 1/2 in |
Outlet Diameter | 4 1/2 in |
Duct Dia. | 4 in |
Overall Length | 7 1/2 in |
Overall Width | 7 in |
Overall Height | 7 1/2 in |
For Nominal Duct Diameter | 4 in |
Description
Butterfly Damper, For Nominal Duct Diameter 4 in, Inlet Diameter 4 1/2 in, Overall Length 7 1/2 in, Product Type Butterfly Valve, Weight 2 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Material PVC, Seal Material Not Applicable, Minimum Pressure Rating Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Round, Inside Diameter Not Applicable, Outlet Diameter 4 1/2 in, Overall Height 7 1/2 in, Overall Width 7 in, Color Dark Gray, For Duct Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Replacement Pump, For Use With Mfr. Model Number PACJS2501A1, PACJS2601A1, PACJS2701A1 (PARPMP01710A)
- NATIONAL BRAND 18 in. x 24 in. x 2 in. Standard Capacity Self Supported Pleated Air Filter MERV 8, 12PK (2488485)
- DURAFLOW FILTRATION Filters for Broan 97007725, Broan S97007725, and more (A61053- 2 Pack)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 13, High Capacity, Synthetic, 2EKJ7, White (2EKJ7)
- PLASTIC SUPPLY Coupling, 10 in Duct Dia, Type I PVC, 5-7/8" L (PVCC10)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 5 in L (PVCB04)
- PLASTIC SUPPLY Coupling, 12 in Duct Dia, Type I PVC, 5-7/8" L (PVCC12)
- PLASTIC SUPPLY Flange, 16 in Duct Dia, Type I PVC, 20" L, 3-3/4" H (PVCF16)
- PLASTIC SUPPLY 45 Degree Elbow, 12 in Duct Dia, Type I PVC, 19-1/4" L (PVCED12)
- PLASTIC SUPPLY Flange, 12 in Duct Dia, Type I PVC, 16" L, 3-3/4" H (PVCF12)
- NORDFAB Round Angle Flange Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 9 1/2 in W, 3-1/2" L, 9 1/2 in H (8040401823)
- Plastic Supply Ducting, Venting & Accessories