Shop All Fume Hoods
Plastic Supply
Intake Fume Hood 47-3/4" L, 27 1/4 in H
Mfr # PVCHS148
Zoro # G7283297
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- Overall Height 27 1/4 in
- Overall Width 47 3/4 in
- Color Dark Gray
- Overall Length 47 3/4 in
Product Information
- Brand Plastic Supply
- MFR # PVCHS148
- Zoro # G7283297
- Country of Origin United States
- Category Fume Hoods
Dimensions
Duct Fitting Duct Size | 12" |
Overall Height | 27 1/4 in |
Overall Width | 47 3/4 in |
Overall Length | 47 3/4 in |
Height | 27 1/4 in |
Inlet Diameter | 12 3/4 in |
Length | 47-3/4" |
Duct Fitting Diameter | 12 in |
Duct Fitting Length | 47 3/4 in |
Drain Size | 1/2 in |
For Nominal Duct Diameter | 12 in |
Intake Slot Height | 1 in |
Intake Slot Length | 45 3/4 in |
Description
Intake Fume Hood, For Nominal Duct Diameter 12 in, Inlet Diameter 12 3/4 in, Product Type Intake Fume Hood, Overall Length 47 3/4 in, Weight 41 lb, Maximum Pressure Rating 10 in wc, Material Thickness 0.25 in, Maximum Temperature Rating 140 Degrees F, Material PVC, Minimum Pressure Rating Not Applicable, Shape Hood, Outlet Diameter Not Applicable, Overall Height 27 1/4 in, Overall Width 47 3/4 in, Inside Diameter Not Applicable, Seal Material Not Applicable, Drain Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Carboy, Pp, 20-Liter (34002)
- BOEKEL SCIENTIFIC Stainless Steel Petri Dish Can Holder, H (1370S)
- BRANSON Beaker, 4 in. L x 3 in. W x 4 in. H (000-410-055)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 10mL, PK100 (16T-3800-10)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- AIR VENT Fan Attic Gable Wcga (53315)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- Plastic Supply Fume Hoods