Shop All Ducting & Venting
Plastic Supply
Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H
Mfr # PVCF14
Zoro # G8541373
original price:
$195.20
34% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- For Use With PVC Duct
- Height 3-3/4"
- Construction Material Type I PVC
- Inlet Diameter 14 in
Product Information
- Brand Plastic Supply
- MFR # PVCF14
- Zoro # G8541373
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" |
Height | 3-3/4" |
Inlet Diameter | 14 in |
Length | 18" |
Outlet Diameter | 18 in |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 3 3/4 in |
Duct Size | 14" |
Overall Length | 18 in |
Overall Width | 18 in |
Overall Height | 3 3/4 in |
Flange Inner Diameter | 13 5/8 in |
For Nominal Duct Diameter | 14 in |
Overall Depth | 3 1/4 in |
Overall Diameter | 18 in |
Bolt Circle Diameter | 16 1/2 in |
Inside Diameter | 14 in |
Flange Outer Diameter | 18 in |
Description
Flange Adapter, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Material PVC, Product Type Angle Flange Adapter, Material Thickness 0.3 in, Overall Length 18 in, Maximum Pressure Rating 10 in wc, Weight 3 lb, Flange Inner Diameter 13 5/8 in, Flange Outer Diameter 18 in, Inside Diameter 14 in, Number of Holes on Flange 16, Overall Width 18 in, Bolt Circle Diameter 16 1/2 in, Minimum Pressure Rating Not Applicable, Shape Straight, Outlet Diameter 18 in, Overall Diameter 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kcv Cove Heater 34" 208V 420W White (KCV2004-W)
- HONEYWELL HOME Center, Fan Control (R8285A1048)
- MR. HEATER Comfort Collection 10000 Btu/h 300 sq ft Radiant Natural Gas/Liquid Propane Heater (F299960)
- LENNOX Harness-Molded Plug 3 Phase, Le15M36 (15M36)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 5 in L (PVCB04)
- PLASTIC SUPPLY 45 Degree Elbow, 8 in Duct Dia, Type I PVC, 14-3/4" L (PVCED08)
- PLASTIC SUPPLY Tee, 10 in Duct Dia, Type I PVC, 20-3/4" L (PVCT10)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 7-1/2" H (PVCBD04)
- PLASTIC SUPPLY Flange, 10 in Duct Dia, Type I PVC, 14" L, 3-1/4" H (PVCF10)
- PLASTIC SUPPLY Reducer Coupling, 6 in x 4 in Duct Dia, Type I PVC, 8-3/4" L (PVCR06X04)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 6 in W, 8" L, 6 in H (8040026034)
- Plastic Supply Ducting & Venting