Shop All Ducting & Venting
Plastic Supply
Coupling, 4 in Duct Dia, Type I PVC, 4-1/4" L
Mfr # PVCC04
Zoro # G3558371
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 4"
- Length 4-1/4"
Product Information
- Brand Plastic Supply
- MFR # PVCC04
- Zoro # G3558371
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Inlet Diameter | 4" |
Length | 4-1/4" |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 4 1/4 in |
Inside Diameter | 4 1/2 in |
For Nominal Duct Diameter | 4 in |
Details
For Use With | PVC Duct |
Construction Material | Type I PVC |
Item | Duct Coupler |
Duct Fitting Material | Type I PVC |
Standards | Cell Class 12454, ASTM D1784 |
Duct Fitting Item | Coupling |
Maximum Temperature Rating | 140 Degrees F |
Product Type | Coupling |
Duct Compatibility | Round |
Minimum Pressure Rating | 10 in wg |
For Duct Shape | Round |
Shape | Straight |
Maximum Pressure Rating | 10 in wc |
Weight | 1 lb |
Description
Duct Coupler, For Nominal Duct Diameter 4 in, Fabric Material Not Applicable, Fold Type Not Applicable, Inlet Diameter 4 1/2 in, Product Type Coupling, Application Commercial, Overall Length 4 1/4 in, Weight 1 lb, Material PVC, Maximum Pressure Rating 10 in wc, Overall Height 4 1/4 in, Outlet Diameter 4 1/2 in, Overall Width 5 in, Shape Straight, Seal Material Not Applicable, Duct Compatibility Round, Color Dark Gray, Maximum Temperature Rating 140 Degrees F, Minimum Pressure Rating 10 in wg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cartridge Filter, HEPA, Reusable, XCV19 (191E39-5)
- ZORO SELECT Vibration Absorber, 14 3/4 In Length (6AWP7)
- YELLOW JACKET Fin Comb, Blue, Insertion Depth 1 11/16 (61170)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J468)
- PLASTIC SUPPLY 90 Degree Elbow, 8 in Duct Dia, Type I PVC, 11-5/8" L (PVCEA08)
- PLASTIC SUPPLY 90 Degree Elbow, 4 in Duct Dia, Type I PVC, 4-1/2" L (PVCEA04)
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- PLASTIC SUPPLY Coupling, 6 in Duct Dia, Type I PVC, 5-7/8" L (PVCC06)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 10-1/2" H (PVCBD08)
- PLASTIC SUPPLY Coupling, 12 in Duct Dia, Type I PVC, 5-7/8" L (PVCC12)
- NORDFAB Round Flange Adapter, 14 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401830)
- Plastic Supply Ducting & Venting