Shop All Ducting & Venting
Plastic Supply
Coupling, 12 in Duct Dia, Type I PVC, 5-7/8" L
Mfr # PVCC12
Zoro # G8541303
original price:
$82.39
23% off
new price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 12 3/4 in
- Length 5-7/8"
Product Information
- Brand Plastic Supply
- MFR # PVCC12
- Zoro # G8541303
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" |
Inlet Diameter | 12 3/4 in |
Length | 5-7/8" |
Outlet Diameter | 12 3/4 in |
Duct Fitting Diameter | 12 in |
Duct Fitting Length | 5 7/8 in |
Overall Width | 13 1/4 in |
Overall Height | 5 7/8 in |
Overall Length | 5 7/8 in |
Inside Diameter | 12 3/4 in |
For Nominal Duct Diameter | 12 in |
Description
Duct Coupler, For Nominal Duct Diameter 12 in, Fabric Material Not Applicable, Fold Type Not Applicable, Inlet Diameter 12 3/4 in, Product Type Coupling, Application Commercial, Overall Length 5 7/8 in, Weight 2.5 lb, Material PVC, Maximum Pressure Rating 10 in wc, Overall Height 5 7/8 in, Outlet Diameter 12 3/4 in, Overall Width 13 1/4 in, Shape Straight, Seal Material Not Applicable, Duct Compatibility Round, Color Dark Gray, Maximum Temperature Rating 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Water Valve (3U0136-01)
- ETERNABOND Roof Repair Tape, Size 12 Inx50 Ft, 35 Mil (RSB-12-50R)
- DAYTON Channel Circuit Board Adapter (TP-390)
- COFAIR Quick Roof Ultra Bond, White, 4"X10' (UBW410)
- PLASTIC SUPPLY 90 Degree Elbow, 14 in Duct Dia, Type I PVC, 17" L (PVC EA14)
- PLASTIC SUPPLY 45 Degree Elbow, 10 in Duct Dia, Type I PVC, 17" L (PVCED10)
- PLASTIC SUPPLY Tee, 4 in Duct Dia, Type I PVC, 8-7/8" L (PVCT04)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB12)
- PLASTIC SUPPLY 90 Degree Elbow, 10 in Duct Dia, Type I PVC, 13-3/4" L (PVCEA10)
- PLASTIC SUPPLY Coupling, 8 in Duct Dia, Type I PVC, 5-7/8" L (PVCC08)
- NORDFAB Round Adjustable Nipple, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 10-7/8" L, 10" H (8040207306)
- Plastic Supply Ducting & Venting