Shop All Ducting & Venting
Plastic Supply
Coupling, 10 in Duct Dia, Type I PVC, 5-7/8" L
Mfr # PVCC10
Zoro # G4466271
original price:
$81.90
32% off
new price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 10 3/4 in
- Length 5-7/8"
Product Information
- Brand Plastic Supply
- MFR # PVCC10
- Zoro # G4466271
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Inlet Diameter | 10 3/4 in |
Length | 5-7/8" |
Outlet Diameter | 10 3/4 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 5 7/8 in |
Overall Width | 11 1/8 in |
Overall Length | 5 7/8 in |
Overall Height | 5 7/8 in |
For Nominal Duct Diameter | 10 in |
Inside Diameter | 10 3/4 in |
Description
Duct Coupler, For Nominal Duct Diameter 10 in, Fabric Material Not Applicable, Fold Type Not Applicable, Inlet Diameter 10 3/4 in, Product Type Coupling, Application Commercial, Overall Length 5 7/8 in, Weight 2.25 lb, Material PVC, Maximum Pressure Rating 10 in wc, Overall Height 5 7/8 in, Outlet Diameter 10 3/4 in, Overall Width 11 1/8 in, Shape Straight, Seal Material Not Applicable, Duct Compatibility Round, Color Dark Gray, Maximum Temperature Rating 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Flame Sensor (100165930)
- ECOR PRO Washable Reticulated Foam Filter, PK3 (FILTERDF)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg (5ZCP7)
- ALL-FILTERS 16X24X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16242.8 4PK)
- PLASTIC SUPPLY 90 Degree Elbow, 10 in Duct Dia, Type I PVC, 13-3/4" L (PVCEA10)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB08)
- PLASTIC SUPPLY Flange, 10 in Duct Dia, Type I PVC, 14" L, 3-1/4" H (PVCF10)
- PLASTIC SUPPLY Coupling, 16 in Duct Dia, Type I PVC, 5-7/8" L (PVCC16)
- PLASTIC SUPPLY Flange, 8 in Duct Dia, Type I PVC, 12" L, 3-1/4" H (PVCF08)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 10-1/2" H (PVCBD08)
- BUILDERS BEST DRYER VENT DUCT ALM 29 in. L (110173)
- Plastic Supply Ducting, Venting & Accessories