Shop All Ducting & Venting
Plastic Supply
45 Degree Elbow, 16 in Duct Dia, Type I PVC, 22-3/4" L
Mfr # PVCED16
Zoro # G7388062
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16"
- For Use With PVC Duct
- Construction Material Type I PVC
- Inlet Diameter 16 in
- Length 22-3/4"
Product Information
- Brand Plastic Supply
- MFR # PVCED16
- Zoro # G7388062
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" |
Inlet Diameter | 16 in |
Length | 22-3/4" |
Outlet Diameter | 16 in |
Duct Fitting Diameter | 16 in |
Duct Fitting Length | 22 3/4 in |
Overall Height | 22 3/4 in |
Overall Length | 22 3/4 in |
For Nominal Duct Diameter | 16 in |
Inside Diameter | 16 in |
Centerline Radius | 9 3/4 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Material PVC, Overall Length 22 3/4 in, Product Type Elbow, Material Thickness 0.2 in, Weight 11 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 16 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 16 in, Overall Height 22 3/4 in, Centerline Radius 9 3/4 in, Angle 45 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Capacitor, 5/45 MFD, 440V, Dual Round (CAP050450440RTP)
- RHEEM 47-25350-05 Limit Switch - Auto (47-25350-0)
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive (44YU09)
- DAYTON Blower Wheel (VTSYT2525WG)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB12)
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 5 in L (PVCB04)
- PLASTIC SUPPLY Coupling, 8 in Duct Dia, Type I PVC, 5-7/8" L (PVCC08)
- PLASTIC SUPPLY 45 Degree Elbow, 12 in Duct Dia, Type I PVC, 19-1/4" L (PVCED12)
- PLASTIC SUPPLY Coupling, 12 in Duct Dia, Type I PVC, 5-7/8" L (PVCC12)
- AIR-VENT Air Vent 259023 12 in. Brown Internally Braced Aluminum Turbine (259023)
- Plastic Supply Ducting, Venting & Accessories