Shop All Corrosion-Resistant Air Blowers
Plastec
Plastec Blower, Forward Curve, 7 7/8 in
Mfr # P20SS4P033
Zoro # G400690112
product price: $1,675.99
/ea
Free Shipping & Returns
$1,675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 7.875 in
- Voltage 115/230
- Motor HP 1/4 hp
- Motor Type General Duty, Single Phase
Product Information
- Brand Plastec
- MFR # P20SS4P033
- Zoro # G400690112
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 7.875 in |
Inlet Dia. (In.) | 6.3 in |
Outlet Dia. (In.) | 6.62 in |
Wheel Width (In.) | 4.13 in |
Height (In.) | 24.81 in |
Depth (In.) | 18.22 in |
Shaft Dia. (In.) | 14 mm |
Width (In.) | 15.25 in |
Overall Width | 15 1/4 in |
Overall Depth | 18 3/16 in |
Wheel Diameter | 7 7/8 in |
Shaft Diameter | 14 mm |
Wheel Width | 4 1/8 in |
Housing Height | 24 3/4 in |
Outlet Diameter | 6 9/16 in |
Housing Width | 15 1/4 in |
Overall Height | 24 3/4 in |
Inlet Diameter | 6 1/4 in |
Description
Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 7/8 in, Airflow @ 0.500 in SP 500 cfm, Airflow @ 0.750 in SP 500 cfm, Airflow @ 1.000 in SP 500 cfm, Airflow @ 1.250 in SP 500 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENGOKU Radiant Replacement Wick (OS-0011)
- CANARM Shutter Fan, 18In Bld Dia, Galvalume, 120 (GSF3-18A)
- VIRGINIA KMP Vibration Absorber, L 8 1/4 In, SS Braid (VAB3SS)
- VULCAN Over the Side Immersion Heater, 54 In. H (TS-36TB)
- PLASTEC Blower, Forward Curve, 6 in (S10XS4P008)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12XS4P033)
- PLASTEC Blower, Forward Curve, 6 in (S10XT4P008)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25SS4P075)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12SS2P050)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS4P150)
- DAYTON Utility Exhaust Blower, 10HP, 10000 cfm (BI-22RMAW)
- Plastec Corrosion-Resistant Air Blowers