Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 7 7/8 in
Mfr # P20ST2P150
Zoro # G100871569
Free Shipping & Returns
$1,955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve
- Wheel Dia. (In.) 7.875 in
- Voltage 115/230
- Motor HP 1 1/2 hp
- Motor Type General Duty, Three Phase
Product Information
- Brand Plastec
- MFR # P20ST2P150
- Zoro # G100871569
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 7.875 in |
Height (In.) | 24.74 in |
Shaft Dia. (In.) | 14 mm |
Wheel Width (In.) | 4.13 in |
Depth (In.) | 20.02 in |
Outlet Dia. (In.) | 6.3 in |
Inlet Dia. (In.) | 6.3 in |
Width (In.) | 15.25 in |
Outlet Diameter | 6 1/4 in |
Overall Height | 24 11/16 in |
Wheel Diameter | 7 7/8 in |
Housing Width | 15 1/4 in |
Wheel Width | 4 1/8 in |
Shaft Diameter | 14 mm |
Overall Depth | 20 in |
Housing Height | 24 11/16 in |
Inlet Diameter | 6 1/4 in |
Overall Width | 15 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 7/8 in, Airflow @ 1.500 in SP 600 cfm, Airflow @ 2.000 in SP 600 cfm, Airflow @ 2.500 in SP 600 cfm, Airflow @ 3.000 in SP 650 cfm, Airflow @ 3.500 in SP 650 cfm, Airflow @ 4.000 in SP 650 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor (97015764)
- ESCENARIO 9 in. Standard Vacu-Stack Chimney Cap (ES1708435)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-02C)
- CARRIER Auto Limit Switch, 130 Deg.-170 Deg. F (HH12ZB170)
- PLASTEC Blower, Forward Curve, 10 in (P25ST2P400)
- PLASTEC Blower, Forward Curve, 6 in (S10XT4P008)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12XS4P033)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20SS2P100)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25SS6P025)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS4P033)
- PLASTEC Blower, Forward Curve, 14 5/8 in (P35XT4P750)
- Plastec Corrosion-Resistant Air Blowers