Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 6 in
Mfr # S10XT4P008
Zoro # G800871562
product price: $2,918.99
/ea
Free Shipping & Returns
$2,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve, Hazardous Location,
- Wheel Dia. (In.) 6 in
- Voltage 230/460
- Motor HP 0 hp
- Motor Type Hazardous Location, Three Phase
Product Information
- Brand Plastec
- MFR # S10XT4P008
- Zoro # G800871562
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 6 in |
Depth (In.) | 13.75 in |
Height (In.) | 18.97 in |
Shaft Dia. (In.) | 14 mm |
Width (In.) | 8.64 in |
Wheel Width (In.) | 1.88 in |
Outlet Dia. (In.) | 2.95 in |
Inlet Dia. (In.) | 2.95 in |
Shaft Diameter | 14 mm |
Wheel Diameter | 6 in |
Housing Height | 18 15/16 in |
Inlet Diameter | 2 15/16 in |
Overall Height | 18 15/16 in |
Housing Width | 8 5/8 in |
Overall Depth | 13 3/4 in |
Overall Width | 8 5/8 in |
Outlet Diameter | 2 15/16 in |
Wheel Width | 1 7/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 6 in, Airflow @ 0.250 in SP 40 cfm, Airflow @ 0.500 in SP 60 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Electric Infrared Heater, Aluminum, 480V AC (463-60-THA-480V)
- JOHNSON CONTROLS Pressure Switch, Open at 35 (P100AP-2C)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK70)
- DAYTON Replacement Wheel (6387635)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS6P075)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25SS6P025)
- PLASTEC Blower, Forward Curve, 6 in (S10XS4P008)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20SS2P150)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25ST4P075)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20SS2P100)
- DAYTON Utility Exhaust Blower, 10HP, 10000 cfm (BI-22RMAW)
- Plastec Corrosion-Resistant Air Blowers