Shop All Corrosion-Resistant Air Blowers
Plastec
Blower, Forward Curve, 6 in
Mfr # S10XS4P008
Zoro # G900871547
product price: $2,445.99
/ea
Free Shipping & Returns
$2,445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive Forward Curve, Hazardous Location,
- Wheel Dia. (In.) 6 in
- Voltage 115/230
- Motor HP 1/4 hp
- Motor Type Hazardous Location, Single Phase
Product Information
- Brand Plastec
- MFR # S10XS4P008
- Zoro # G900871547
- Country of Origin United States
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Dia. (In.) | 6 in |
Inlet Dia. (In.) | 2.95 in |
Depth (In.) | 13.75 in |
Outlet Dia. (In.) | 2.95 in |
Height (In.) | 18.97 in |
Shaft Dia. (In.) | 14 mm |
Width (In.) | 8.64 in |
Wheel Width (In.) | 1.88 in |
Wheel Diameter | 6 in |
Overall Depth | 13 3/4 in |
Housing Height | 18 15/16 in |
Inlet Diameter | 2 15/16 in |
Overall Height | 18 15/16 in |
Wheel Width | 1 7/8 in |
Overall Width | 8 5/8 in |
Housing Width | 8 5/8 in |
Shaft Diameter | 14 mm |
Outlet Diameter | 2 15/16 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 6 in, Airflow @ 0.250 in SP 40 cfm, Airflow @ 0.500 in SP 60 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Electric Heat Kit, 10kW, 1-Phase, Fused (KFCEH2601C10)
- COPELAND Compressor, 230V, 3-Phase, 31200 Btu (ZP31K5E-TF5-800)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80405)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x12", MERV 11 (5M383)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS6P025)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20XT2P100)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P150)
- PLASTEC Blower, Forward Curve, 10 in (P25XS4P050)
- PLASTEC Blower, Forward Curve, 6 in (S10SS4P012)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS4P033)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P100)
- Plastec Corrosion-Resistant Air Blowers