Shop All Cooling Sight Glasses
Plast-O-Matic
Single Wall Sight, 3/4 In. FNPT, PVC
Mfr # GX075V-PV
Zoro # G4169462
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Connection Type Pipe Threads
- Connection Material PVC
- Sight Material Acrylic
- Sight Length 2 1/4 in
Product Information
- Brand Plast-O-Matic
- MFR # GX075V-PV
- Zoro # G4169462
- Country of Origin United States
- Category Cooling Sight Glasses
Dimensions
Pipe Size | 3/4 in |
Sight Length | 2 1/4 in |
Overall Length | 4.8 in |
Connection Thread Size | 3/4 in |
Window Diameter | 1 1/2 in |
Outside Diameter | 2 1/2 in |
Bolt Circle Diameter | 1 1/2 in |
Description
Single Wall Sight Flow Indicator, Body Material PVC, Number of Walls Single, Connection Type Pipe Threads, Connection Thread Size 3/4 in, Thread Gender Female, Thread Type NPT, Pipe Size 3/4 in, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Mounting Orientation Horizontal, Vertical, Overall Length 4.8 in, Window Material Acrylic, Seal Material Viton, Flow Direction Any Direction, Standards Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT Cont ALU Soffit Strip (84300)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 10.0 kW (MUH108)
- AIRJET Airjet 6SCKS Chase Kit - 6 in. (6SCKS)
- MARS Air Curtain, Multipurpose, NSF 37 (N272-2UA-OB)
- PLAST-O-MATIC Single Wall Sight, 1-1/2 In. FNPT, Poly (GX150V-PP)
- PLAST-O-MATIC Double Wall Sight, 2 In. FNPT, PVC (GY200V-PV)
- PLAST-O-MATIC Single Wall Sight, 1 In. FNPT, PVC (GX100V-PV)
- PARKER Moisture Indicator (PSG-3S)
- ZORO SELECT Sight Glass, 1/4 x 1/4 Sweat (6AWU2)
- ARCHON INDUSTRIES Sight Flow Indicator, 4" L, 1-1/2" Pipe (AKGF015-A19A000)
- PARKER Moisture Indicator (PSG-3MF)
- Plast-O-Matic Cooling Sight Glasses