Shop All Relief Valves
Plast-O-Matic
Pressure Relief Valve, 3/4In, 5 to 100 psi
Mfr # RVT075V-PV
Zoro # G3973383
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material PVC
- Outlet Type FNPT
- Inlet Type FNPT
Product Information
- Brand Plast-O-Matic
- MFR # RVT075V-PV
- Zoro # G3973383
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Height | 8 7/8 in |
Overall Length | 3 in |
Details
Body Material | PVC |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Seat Material | Viton |
Factory Set Pressure | 100 psi |
Test Lever | No |
Temp. Range | 32 Degrees to 140 Degrees F |
Spring Material | Zinc-Plated Steel |
Application | Acids, Highly Corrosive Liquids |
Pressure Range | 5 to 100 psi |
Description
Adjustable Back Pressure Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Pressure Range 5 to 100 psi, Overall Height 8 7/8 in, Application Acids, Highly Corrosive Liquids, Overall Length 3 in, Seat Material Viton, Spring Material Zinc-Plated Steel, Temp. Range 32 Degrees to 140 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spindle B-1100 Right Hand (009753-25)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70028 (E70028SP)
- SLOAN Flush Valve Part Ecos 8186-0.25 Or (3250290)
- IN-SINK-ERATOR Garbage Disposal, Overall 11-1/2" H (FWD-2)
- PLAST-O-MATIC Relief Valve, 1-1/2 In, 5 to 100 psi, PVC (RVT150V-PV)
- PLAST-O-MATIC Relief Valve, 1 In, 5 to 100 psi, PVC (RVDTM100T-PV)
- PLAST-O-MATIC Pressure Relief Valve, 2 In, 5 to 100 psi (RVT200V-PP)
- PLAST-O-MATIC Pressure Relief Valve, 1/2In, 5 to 100 psi (RVD050V-PV)
- PLAST-O-MATIC Adjustable Relief Valve, 1/4 In, 100 psi (RVDT025T-PV)
- PLAST-O-MATIC Relief Valve, 1/2 In, 5 to 100 psi (RVDTM050T-PP)
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi (2010TH-GQK)
- Plast-O-Matic Relief Valves