Shop All Relief Valves
Plast-O-Matic
Pressure Relief Valve, 3 In, 5 to 100 psi
Mfr # RVTX300V-PV
Zoro # G3885287
product price: $1,708.99
/ea
Free Shipping & Returns
$1,708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3"
- Outlet Size 3"
- Body Material PVC
- Outlet Type FNPT
- Inlet Type FNPT
Product Information
- Brand Plast-O-Matic
- MFR # RVTX300V-PV
- Zoro # G3885287
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3" |
Outlet Size | 3" |
Overall Height | 18 19/64 in |
Overall Length | 7 in |
Details
Body Material | PVC |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Factory Set Pressure | 100 psi |
Pressure Range | 5 to 100 psi |
Seat Material | Viton |
Application | Acids, Corrosive Liquids, Salt Solutions |
Test Lever | No |
Temp. Range | 32 Degrees to 140 Degrees F |
Spring Material | Zinc-Plated Steel |
Description
Adjustable Back Pressure Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3 in, Outlet Size 3 in, Pressure Range 5 to 100 psi, Overall Height 18 19/64 in, Application Acids, Corrosive Liquids, Salt Solutions, Overall Length 7 in, Seat Material Viton, Spring Material Zinc-Plated Steel, Temp. Range 32 Degrees to 140 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cleanout Tee with Plug, Hub x Hub x FNPT, 3 in Pipe Size (1WKL7)
- ELKAY Replacement Water Filter (51300C)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010820)
- ZORO SELECT 3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD8)
- PLAST-O-MATIC Pressure Relief Valve, 2 In, 5 to 100 psi (RVT200V-PP)
- PLAST-O-MATIC Adjustable Relief Valve, 1/2 In, 100 psi (RVDTM050T-PV)
- PLAST-O-MATIC Adjustable Relief Valve, 1/4 In, 100 psi (RVDT025T-PV)
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PV)
- PLAST-O-MATIC Pressure Relief Valve, 1/2In, 5 to 100 psi (RVD050V-PV)
- PLAST-O-MATIC Relief Valve, 1/2 In, 5 to 100 psi (RVDTM050T-PP)
- AQUATROL Adjustable Relief Valve, 1In, 30psi, Bronze (69C1A1M2U1-30)
- Plast-O-Matic Valves