Shop All Relief Valves
Plast-O-Matic
Pressure Relief Valve, 1/4In, 5 to 100 psi
Mfr # RVD025V-PP
Zoro # G4121451
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4"
- Outlet Size 1/4"
- Body Material Polypropylene
- Outlet Type FNPT
- Inlet Type FNPT
Product Information
- Brand Plast-O-Matic
- MFR # RVD025V-PP
- Zoro # G4121451
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/4" |
Outlet Size | 1/4" |
Overall Height | 5 1/8 in |
Overall Length | 2 in |
Details
Body Material | Polypropylene |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Test Lever | No |
Temp. Range | 32 Degrees to 180 Degrees F |
Application | Corrosives |
Pressure Range | 5 to 100 psi |
Seat Material | Viton |
Spring Material | Zinc-Plated Steel |
Factory Set Pressure | 100 psi |
Description
Adjustable Back Pressure Relief Valve, Body Material Polypropylene, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/4 in, Outlet Size 1/4 in, Pressure Range 5 to 100 psi, Overall Height 5 1/8 in, Application Corrosives, Overall Length 2 in, Seat Material Viton, Spring Material Zinc-Plated Steel, Temp. Range 32 Degrees to 180 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 3/4 in Pipe Size (839-210)
- PARKER Elbow, 90, Zinc Steel, CompxM, 1/4Inx1/8In (4 CBU-S)
- LEGRIS 12mm Compression Brass Sleeve 50PK (0124 12 00)
- BECK 1-1/4" x 12" Black Pipe Nipple Sch 40 (0330032400)
- PLAST-O-MATIC Relief Valve, 1-1/2 In, 5 to 100 psi, PVC (RVT150V-PV)
- PLAST-O-MATIC Adjustable Relief Valve, 1 In, 5 to 100psi (RVDTM100T-PP)
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PP)
- PLAST-O-MATIC Adjustable Relief Valve, 3/4 In, 100 psi (RVDT075T-PV)
- PLAST-O-MATIC Pressure Relief Valve, 3/4In, 5 to 100 psi (RVT075V-PP)
- PLAST-O-MATIC Pressure Relief Valve, 1/2In, 5 to 100 psi (RVD050V-PP)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 200 psi (6010FEE01-AM0200)
- Plast-O-Matic Valves