Shop All Pressure Regulators
Plast-O-Matic
Pressure Regulator, 1/2 In, 5 to 125 psi
Mfr # PRHM050V-PV
Zoro # G4015313
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Inlet Size 1/2 in
- Series PRHM
- Outlet Size 1/2 in
- Gauge Port Size 1/4 in
Product Information
- Brand Plast-O-Matic
- MFR # PRHM050V-PV
- Zoro # G4015313
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/2" |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Gauge Port Size | 1/4 in |
Length | 3 13/16 in |
Height | 8 3/4 in |
Details
Description
Pressure Regulator, Series PRHM, Body Material Molded PVC, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 3 13/16 in, Height 8 3/4 in, Connection Type FNPT, Pressure Adjustment Range 5 to 125 psi, Gauge Port Size 1/4 in, Seal Material Viton, Max. Temp. 140 Degrees F, Max. Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 LF 263AB)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 2-Way (EHH28ATE25H)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 24 in. L (12PL-CA11-0240-11B-38B)
- ZORO SELECT 3/8" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE5)
- PLAST-O-MATIC Pressure Regulator, 1-1/2 In, 5 to 125 psi (PRHM150V-PP)
- PLAST-O-MATIC Pressure Regulator, 2 In, 10 to 125 psi (PRHM200V-PP)
- PLAST-O-MATIC Pressure Regulator, 2 In, 5 to 125 psi (PRHM200V-PV)
- PLAST-O-MATIC Pressure Regulator, 3/4 In, 5 to 125 psi (PRHM075V-PV)
- PLAST-O-MATIC Pressure Regulator, 3 In, 10 to 125 psi (PRH300V-PV)
- PLAST-O-MATIC Pressure Regulator, 1 In, 5 to 125 psi (PRHM100V-PV)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- Plast-O-Matic Pressure Regulators