Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, PVC, 3/4", Epdm, Socket
Mfr # MBV075EPS-PV
Zoro # G0759269
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material PVC
- Body Style 2-Way True Union
- Valve Structure Ball
- Ball Valve Basic Body Material Plastic
Product Information
- Brand Plast-O-Matic
- MFR # MBV075EPS-PV
- Zoro # G0759269
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | PVC |
Body Style | 2-Way True Union |
Valve Structure | Ball |
Ball Valve Basic Body Material | Plastic |
Item | Manual Ball Valve,PVC,3/4",Epdm,Socket |
Seat Material | PTFE |
Connection Type | socket |
Ball Material | Thermoplastic |
Max. Pressure | 175 psi |
Description
Manual Ball Valve,PVC,3/4 In.,Epdm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ceramic Stem F/Jado Hot (C07637)
- ZORO SELECT 1" Male Adapter x Hose Shank 316 SS Adapter (3LX06)
- PLUMB PAK CORPORATION 1-1/2 Ni Sink J Bend (10454SN)
- ZORO SELECT 1/2" x 3/8" Malleable Iron Reducer Class 150 (5P561)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Ep, Npt (ABVS075EPT-CP)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1/2", Fkm, Threaded (MBV050VT-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Threaded (MBV100VT-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Npt (ABVS075VT-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Socket (MBV100VS-PV)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 3/4", Fkm, Socket (ABVA075VS-CP)
- SPEARS 3/4" Socket PVC Ball Valve Inline True Union (1829-007)
- Plast-O-Matic Ball Valves