Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, PVC, 2", Fkm, Threaded
Mfr # MBV200VT-PV
Zoro # G0759171
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style 2-Way True Union
- Max. Pressure 175 psi
- Valve Structure Ball
Product Information
- Brand Plast-O-Matic
- MFR # MBV200VT-PV
- Zoro # G0759171
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | PVC |
Body Style | 2-Way True Union |
Max. Pressure | 175 psi |
Item | Manual Ball Valve,PVC,2",Fkm,Threaded |
Valve Structure | Ball |
Connection Type | Threaded |
Ball Material | Thermoplastic |
Seat Material | PTFE |
Ball Valve Basic Body Material | Plastic |
Description
Manual Ball Valve,PVC,2 In.,Fkm,Threaded
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Escutcheon, 1004446-BN (1004446-BN)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, Tee (1PPA4)
- TRUESEAL Tube to Barb Connector, 3/8 in Tube Size, PVDF, Black (FB6TCB6)
- LK PACKAGING SS 27"x29.75"x12.75" Floor Scullery Sink (RNSF8118LR2)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Threaded (MBV100VT-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Ep, Npt (ABVS100EPT-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Threaded (MBV050EPT-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- PLAST-O-MATIC Air Actuatd Ball Valve, CPVC, 1/2", Fkm, Npt (ABVA050VT-CP)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 1/2", Fkm, Socket (ABVA050VS-CP)
- ZORO SELECT 1 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04010)
- Plast-O-Matic Ball Valves