Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, PVC, 1/2", Fkm, Socket
Mfr # MBV050VS-PV
Zoro # G0759223
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material PVC
- Body Style 2-Way True Union
- Ball Material Thermoplastic
- Ball Valve Basic Body Material Plastic
Product Information
- Brand Plast-O-Matic
- MFR # MBV050VS-PV
- Zoro # G0759223
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | PVC |
Body Style | 2-Way True Union |
Ball Material | Thermoplastic |
Ball Valve Basic Body Material | Plastic |
Max. Pressure | 175 psi |
Valve Structure | Ball |
Connection Type | socket |
Seat Material | PTFE |
Item | Manual Ball Valve,PVC,1/2",Fkm,Socket |
Description
Manual Ball Valve,PVC,1/2 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T/S-15 40 MESH SCREEN (105-538)
- WATTS WATER 3/8IN NPT PRESSURE REDUCING REGULATOR VALVE (263A)
- DUPONT Specialty Water Filter Pitcher Cartridge, 0.5 gpm, 50 Micron, 6 in H, 5 PK (WFPTC055N)
- MIDWEST CONTROL 3/4" FPT Carbon Steel Ball Valve (CSV-75)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Fkm, Socket (ABVS100VS-CP)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1/2", Fkm, Threaded (MBV050VT-CP)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1", Fkm, Npt (ABVA100VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Fkm, Socket (MBV200VS-PV)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1", Fkm, Socket (MBV100VS-CP)
- LEGEND VALVE 1-1/4" S-601 PVC BALL VALVE (201-406)
- Plast-O-Matic Ball Valves