Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, PVC, 1/2", Epdm, Threaded
Mfr # MBV050EPT-PV
Zoro # G0759031
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material PVC
- Body Style 2-Way True Union
- Ball Material Thermoplastic
- Valve Structure Ball
Product Information
- Brand Plast-O-Matic
- MFR # MBV050EPT-PV
- Zoro # G0759031
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | PVC |
Body Style | 2-Way True Union |
Ball Material | Thermoplastic |
Valve Structure | Ball |
Item | Manual Ball Valve,PVC,1/2",Epdm,Threaded |
Max. Pressure | 175 psi |
Seat Material | PTFE |
Ball Valve Basic Body Material | Plastic |
Connection Type | Threaded |
Description
Manual Ball Valve,PVC,1/2 In.,Epdm,Threaded
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Contemporary Round Bottle Trap (9033-CP)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size (839-211)
- LEGEND VALVE 1/2 X 4 T552 NO LEAD SILLCOCK (108-121NL)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/2", Epdm, Thread (MBV150EPT-PV)
- PLAST-O-MATIC Air Actuatd Ball Valve, CPVC, 1/2", Fkm, Npt (ABVA050VT-CP)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Ep, Npt (ABVS075EPT-CP)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1/2", Fkm, Threaded (MBV050VT-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Socket (MBV100VS-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Fkm, Socket (MBV200VS-PV)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-149)
- Plast-O-Matic Valves