Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, PVC, 1", Epdm, Threaded
Mfr # MBV100EPT-PV
Zoro # G0759007
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material PVC
- Body Style 2-Way True Union
- Ball Material Thermoplastic
- Valve Structure Ball
Product Information
- Brand Plast-O-Matic
- MFR # MBV100EPT-PV
- Zoro # G0759007
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | PVC |
Body Style | 2-Way True Union |
Ball Material | Thermoplastic |
Item | Manual Ball Valve,PVC,1",Epdm,Threaded |
Valve Structure | Ball |
Max. Pressure | 175 psi |
Ball Valve Basic Body Material | Plastic |
Seat Material | PTFE |
Connection Type | Threaded |
Description
Manual Ball Valve,PVC,1 In.,Epdm,Threaded
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 3" CHROME NIPPLE (311-104CP)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501CH)
- DANCO EZ Drain Cover, Metal, Chrome (10528)
- B & K Pull-Out Utility Faucet (3311-U525)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Epdm, Thread (MBV125EPT-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Fkm, Socket (ABVS100VS-CP)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Npt (ABVS075VT-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Threaded (MBV050EPT-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Ep, Npt (ABVS100EPT-CP)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Union (4PGD6)
- Plast-O-Matic Valves