Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, PVC, 1", Epdm, Socket
Mfr # MBV100EPS-PV
Zoro # G0759241
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material PVC
- Body Style 2-Way True Union
- Ball Valve Basic Body Material Plastic
- Valve Structure Ball
Product Information
- Brand Plast-O-Matic
- MFR # MBV100EPS-PV
- Zoro # G0759241
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | PVC |
Body Style | 2-Way True Union |
Ball Valve Basic Body Material | Plastic |
Valve Structure | Ball |
Item | Manual Ball Valve,PVC,1",Epdm,Socket |
Seat Material | PTFE |
Max. Pressure | 175 psi |
Connection Type | socket |
Ball Material | Thermoplastic |
Description
Manual Ball Valve,PVC,1 In.,Epdm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0048-SLE0)
- ZORO SELECT CPVC Coupling, Schedule 40, 1" Pipe Size, Compression (160-205)
- INTERSTATE PNEUMATICS Brass 6 PK (CPH441B-D6)
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-12-PC)
- PLAST-O-MATIC Air x Spring Valve, PVC, 3/4", Fkm, Npt (ABVS075VT-PV)
- PLAST-O-MATIC Air Actuatd Ball Valve, CPVC, 1/2", Fkm, Npt (ABVA050VT-CP)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Fkm, Socket (ABVS100VS-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Fkm, Socket (MBV125VS-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Threaded (MBV100VT-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1", Ep, Socketket (ABVS100EPS-PV)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (956N3/8)
- Plast-O-Matic Ball Valves