Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, PVC, 1-1/2", Fkm, Thread
Mfr # MBV150VT-PV
Zoro # G0759199
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material PVC
- Body Style 2-Way True Union
- Max. Pressure 175 psi
- Ball Material Thermoplastic
Product Information
- Brand Plast-O-Matic
- MFR # MBV150VT-PV
- Zoro # G0759199
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | PVC |
Body Style | 2-Way True Union |
Max. Pressure | 175 psi |
Item | Manual Ball Valve,PVC,1-1/2",Fkm,Thread |
Ball Material | Thermoplastic |
Seat Material | PTFE |
Connection Type | Threaded |
Valve Structure | Ball |
Ball Valve Basic Body Material | Plastic |
Description
Manual Ball Valve,PVC,1-1/2 In.,Fkm,Thread
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES IRRIGATION BALL VLV 3/4 (POLYV34)
- MOEN Hose Kit (137028)
- JONES STEPHENS Brass Short Flare Nut, 3/8" Pipe Size (F40004)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC6)
- PLAST-O-MATIC Air Actuatd Ball Valve, CPVC, 1/2", Fkm, Npt (ABVA050VT-CP)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 1/2", Fkm, Socket (ABVA050VS-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Fkm, Socket (MBV125VS-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Epdm, Threaded (MBV200EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/2", Epdm, Thread (MBV150EPT-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Ep, Npt (ABVS075EPT-CP)
- JOMAR VALVE 3" CXC Lead Free Brass Ball Valve, Seat Material: PTFE (S-150G)
- Plast-O-Matic Valves