Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, CPVC, 1/2", Epdm, Thread
Mfr # MBV050EPT-CP
Zoro # G0759442
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material CPVC
- Body Style 2-Way True Union
- Ball Valve Basic Body Material Plastic
- Max. Pressure 175 psi
Product Information
- Brand Plast-O-Matic
- MFR # MBV050EPT-CP
- Zoro # G0759442
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | CPVC |
Body Style | 2-Way True Union |
Ball Valve Basic Body Material | Plastic |
Max. Pressure | 175 psi |
Connection Type | Threaded |
Valve Structure | Ball |
Seat Material | PTFE |
Item | Manual Ball Valve,CPVC,1/2",Epdm,Thread |
Ball Material | Thermoplastic |
Description
Manual Ball Valve,CPVC,1/2 In.,Epdm,Thread
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, Size 2 In (4060200S4)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-288)
- DELTA Monitor(R) 17 Series Shower Trim with In2ition(R) (T17264-SS-I)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/2", Epdm, Thread (MBV150EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Socket (MBV100VS-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Fkm, Threaded (MBV050VT-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Fkm, Socket (ABVS100VS-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Threaded (MBV050EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Socket (MBV050EPS-PV)
- CHICAGO VALVES AND CONTROLS Actuated 2", 3 Piece SS 1,000 WOG Thrded Ball Valve, DA (P3566R6020DA60)
- Plast-O-Matic Ball Valves