Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, CPVC, 1-1/2", Fkm, Socket
Mfr # MBV150VS-CP
Zoro # G0759670
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material CPVC
- Body Style 2-Way True Union
- Ball Valve Basic Body Material Plastic
- Valve Structure Ball
Product Information
- Brand Plast-O-Matic
- MFR # MBV150VS-CP
- Zoro # G0759670
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | CPVC |
Body Style | 2-Way True Union |
Ball Valve Basic Body Material | Plastic |
Valve Structure | Ball |
Seat Material | PTFE |
Connection Type | socket |
Ball Material | Thermoplastic |
Max. Pressure | 175 psi |
Item | Manual Ball Valve,CPVC,1-1/2",Fkm,Socket |
Description
Manual Ball Valve,CPVC,1-1/2 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Insert, 2 in Pipe Size (1401-020)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Archer Pedestal Bathroom Sink W/ Single Faucet Hole (2359-1-0)
- THRIFCO PLUMBING 3/8 Inch Copper Female Adapter (5436120)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1/2", Fkm, Npt (ABVA050VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Threaded (MBV050EPT-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Npt (ABVS075VT-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Epdm, Threaded (MBV200EPT-PV)
- PLAST-O-MATIC Air Actuatd Ball Valve, CPVC, 1/2", Fkm, Npt (ABVA050VT-CP)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1", Fkm, Socket (MBV100VS-CP)
- LEGEND VALVE 1" T-1001 BALL VALVE (101-025)
- Plast-O-Matic Valves