Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, CPVC, 1-1/2", Epdm, Sockt
Mfr # MBV150EPS-CP
Zoro # G0759698
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material CPVC
- Body Style 2-Way True Union
- Connection Type socket
- Ball Material Thermoplastic
Product Information
- Brand Plast-O-Matic
- MFR # MBV150EPS-CP
- Zoro # G0759698
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | CPVC |
Body Style | 2-Way True Union |
Connection Type | socket |
Ball Material | Thermoplastic |
Valve Structure | Ball |
Ball Valve Basic Body Material | Plastic |
Item | Manual Ball Valve,CPVC,1-1/2",Epdm,Sockt |
Max. Pressure | 175 psi |
Seat Material | PTFE |
Description
Manual Ball Valve,CPVC,1-1/2 In.,Epdm,Sockt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-748)
- ZORO SELECT Reducing Tee, 1-1/2x1/2x1-1/2 In. (783Y63)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 3/4 x 18 (MN .75x18)
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-RBFL-LHP)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Ep, Npt (ABVS100EPT-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Threaded (MBV100VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Socket (MBV100VS-PV)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1", Fkm, Socket (MBV100VS-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/2", Epdm, Thread (MBV150EPT-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Fkm, Socket (ABVS100VS-CP)
- SPEARS 4" Socket x FNPT PVC Ball Valve Inline (3622-040)
- Plast-O-Matic Ball Valves