Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Flow Control Valve, 1In FNPT, PVC, 5gpm
Mfr # FC100EP-005-PV
Zoro # G4094447
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection FNPT
- Body Material PVC
- Pipe Size 1 in
- Overall Length 3 1/2 in
- Diaphragm Material EPDM
Product Information
- Brand Plast-O-Matic
- MFR # FC100EP-005-PV
- Zoro # G4094447
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 in |
Overall Length | 3 1/2 in |
Diameter | 2 in |
Details
Item | Flow Control Valve |
Connection | FNPT |
Body Material | PVC |
Diaphragm Material | EPDM |
Min. Pressure Drop | 15 psi |
Flow Rate | 5 gpm |
Description
Flow Control Valve, Pipe Size 1 in, Connection FNPT, Flow Rate 5 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 3 1/2 in, Diameter 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2230V273 28" Outside Length, 27 19/64 in Pitch Length, 1-3/8" Top Width (3HEW1)
- LUBESITE Drip Oiler, Cam Lock, 10" H, 8 oz. (D-8 CAM)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (CL-8-F)
- WILKERSON Pneumatic Oil Filter, 1/2 In. NPT, 46 cfm (SM2-04-EYV0)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1gpm (FC050EP-001-000-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/2gpm (FC050EP-000-1/2-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PP)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 3/4 In., FNPT (BSDA075T-NC-PV)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PV)
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube (88958-06-06)
- Plast-O-Matic Pneumatic Valves