Shop All Ball Valves
Plast-O-Matic
Air x Spring Valve, PVC, 1", Ep, Socketket
Mfr # ABVS100EPS-PV
Zoro # G0758569
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material PVC
- Body Style 2-Way
- Ball Valve Basic Body Material Plastic
- Max. Pressure 80 psi
Product Information
- Brand Plast-O-Matic
- MFR # ABVS100EPS-PV
- Zoro # G0758569
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | PVC |
Body Style | 2-Way |
Ball Valve Basic Body Material | Plastic |
Item | Air x Spring Valve,PVC,1",Ep,Socketket |
Max. Pressure | 80 psi |
Standard | NEMA 4X |
Valve Structure | Ball |
Connection Type | socket |
Description
Air x Spring Valve,PVC,1 In.,Ep,Socketket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 12" Non-Threaded Black Pipe Sch 40 (20516LS)
- KINGSTON BRASS KF1000 1/2" Sweat Inlet 3/4" Height Stop Valve for Washing Machine (KF1000)
- KOHLER Watertile Square 54-Nozzle Body Spray (8002-BN)
- GENOVA Tees 1X1X3/4 Pvc (PVC 02400 4450HA)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 2", Fkm, Sockt (ABRA200VS-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Fkm, Threaded (MBV050VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Socket (MBV050EPS-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Socket (MBV100VS-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Epdm, Threaded (MBV200EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Fkm, Socket (MBV200VS-PV)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline (PVC 638-4B4B-F)
- Plast-O-Matic Ball Valves