Shop All Ball Valves
Plast-O-Matic
Air x Spring Valve, CPVC, 3/4", Fkm, Socket
Mfr # ABVS075VS-CP
Zoro # G0758821
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material CPVC
- Body Style 2-Way
- Ball Valve Basic Body Material Plastic
- Max. Pressure 80 psi
Product Information
- Brand Plast-O-Matic
- MFR # ABVS075VS-CP
- Zoro # G0758821
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | CPVC |
Body Style | 2-Way |
Ball Valve Basic Body Material | Plastic |
Max. Pressure | 80 psi |
Item | Air x Spring Valve,CPVC,3/4",Fkm,Socket |
Standard | NEMA 4X |
Connection Type | socket |
Valve Structure | Ball |
Description
Air x Spring Valve,CPVC,3/4 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 4" (4308000822)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (C3 1/2-SS)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 3" Tube OD (ZUSA-STF-QC-474)
- ORBIT 3/4 x 3/4 in. PVC Threaded Male/Female Hose to Pipe Fitting (53364)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/2", Epdm, Thread (MBV150EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1/2", Fkm, Threaded (MBV050VT-CP)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1", Ep, Socketket (ABVS100EPS-PV)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1/2", Fkm, Npt (ABVA050VT-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Ep, Npt (ABVS075EPT-CP)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 3/4", Fkm, Socket (ABVA075VS-CP)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline, Seat Material: Viton (7127790)
- Plast-O-Matic Ball Valves