Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, PVC, 2", Epdm, Threaded
Mfr # ARV200EPT-PV
Zoro # G0757071
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Body Material EPDM Rubber
- Connection Type NPT
Product Information
- Brand Plast-O-Matic
- MFR # ARV200EPT-PV
- Zoro # G0757071
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 2" |
Details
Item | Air Release Valve,PVC,2",Epdm,Threaded |
Body Material | EPDM Rubber |
Connection Type | NPT |
Description
Air Release Valve,PVC,2 In.,Epdm,Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Polished (31W-2.5X2-7-304)
- ZURN Large Push Button Assembly, 1-1/2 in.Size (PH6000-HYL3-FW)
- APOLLO Apollo APPR10034 Cross-Linked PEX-B Pipe, 3/4 in, 100 ft L, Red (APPR10034)
- PENTAIR/PENTEK String Wound Filter Cartridge, 30 gpm, 50 Micron, 4-1/2" O.D., 9 7/8 in H (355220-75)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- PLAST-O-MATIC Air Release Valve, CPVC, 1", Fkm, Threaded (ARV100VT-CP)
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 1, CI (801A)
- HONEYWELL Ds06-102-Sut-Lf 1" Ds06 (DS06-102-S)
- Plast-O-Matic Valves