Shop All Air Release Valves
Plast-O-Matic
Air Release Valve, CPVC, 1/2", Epdm, Thread
Mfr # ARV050EPT-CP
Zoro # G0422298
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Body Material EPDM Rubber
- Connection Type NPT
Product Information
- Brand Plast-O-Matic
- MFR # ARV050EPT-CP
- Zoro # G0422298
- Country of Origin United States
- Category Air Release Valves
Dimensions
Inlet Size | 1/2" |
Details
Item | Air Release Valve,CPVC,1/2",Epdm,Thread |
Body Material | EPDM Rubber |
Connection Type | NPT |
Description
Air Release Valve,CPVC,1/2 In.,Epdm,Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" OD x 3 ft. Welded 304 Stainless Steel Tubing (9627)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0811X100G)
- CHARLOTTE PIPE AND FOUNDRY 2 Sch 40 PVC P Trap (PVC 00706X 0800HA)
- INFINITY DRAIN A-Key- lift out key for the A, SA, TA, LA, EA grates (AKEY)
- PLAST-O-MATIC Air Release Valve, PVC, 2", Epdm, Threaded (ARV200EPT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- PLAST-O-MATIC Air Release Valve, CPVC, 1", Fkm, Threaded (ARV100VT-CP)
- PLAST-O-MATIC Air Release Valve, Vitn, Threadd, PVC, 1/2" (ARV050VT-PV)
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- VAL-MATIC Air Release Valve, FNPT, 1/2 x 1/2, CI (15A)
- Plast-O-Matic Valves