Shop All Ball Valves
Plast-O-Matic
Air Actuated Ball Valve, PVC, 2", Fkm, Sockt
Mfr # ABRA200VS-PV
Zoro # G0757893
product price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style 2-Way
- Connection Type socket
- Handle Type Actuator
Product Information
- Brand Plast-O-Matic
- MFR # ABRA200VS-PV
- Zoro # G0757893
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | PVC |
Body Style | 2-Way |
Connection Type | socket |
Handle Type | Actuator |
Seat Material | PTFE |
Ball Valve Basic Body Material | Plastic |
Ball Material | Thermoplastic |
Max. Pressure | 50 psi |
Valve Structure | Ball |
Item | Air Actuated Ball Valve,PVC,2",Fkm,Sockt |
Description
Air Actuated Ball Valve,PVC,2 In.,Fkm,Sockt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 4 in Pipe Size (1WKD6)
- KOHLER Centura Repair Kit (GP30082)
- MILWAUKEE VALVE Ball Valve, 1-1/2" Tube Sz, FNPT x FNPT (35FSSN0LL-112)
- AMTC VALVE 0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (AEF-801-CU-05)
- PLAST-O-MATIC Air x Spring Valve, PVC, 3/4", Fkm, Npt (ABVS075VT-PV)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1", Fkm, Socket (MBV100VS-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Socket (MBV050EPS-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Socket (MBV100VS-PV)
- PLAST-O-MATIC Air Actuatd Ball Valve, CPVC, 1/2", Fkm, Npt (ABVA050VT-CP)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Ep, Npt (ABVS100EPT-CP)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-403NL)
- Plast-O-Matic Valves