Shop All Ball Valves
Plast-O-Matic
Air Actuated Ball Valve, PVC, 1/2", Fkm, Npt
Mfr # ABVA050VT-PV
Zoro # G2806279
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material PVC
- Body Style 2-Way
- Ball Valve Basic Body Material Plastic
- Standard NEMA 4X
Product Information
- Brand Plast-O-Matic
- MFR # ABVA050VT-PV
- Zoro # G2806279
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | PVC |
Body Style | 2-Way |
Ball Valve Basic Body Material | Plastic |
Standard | NEMA 4X |
Item | Air Actuated Ball Valve,PVC,1/2",Fkm,Npt |
Max. Pressure | 80 psi |
Handle Type | Actuator |
Valve Structure | Ball |
Connection Type | Threaded |
Description
Air Actuated Ball Valve,PVC,1/2 In.,Fkm,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lyric Cater Stainless Steel Sink Rack (21616-ST)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-9953)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG02)
- JONES STEPHENS PIPE SOCKET SAVER 1-1/2"" (J44-150)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Fkm, Socket (ABVS100VS-CP)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1", Fkm, Socket (MBV100VS-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Epdm, Thread (MBV125EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Epdm, Threaded (MBV200EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Socket (MBV100VS-PV)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 1/2", Fkm, Socket (ABVA050VS-CP)
- POWERMATE Ball Valve, 3/4" Fx3/4" M (073-0029RP)
- Plast-O-Matic Ball Valves