Shop All Ball Valves
Plast-O-Matic
Air Actuated Ball Valve, PVC, 1", Fkm, Npt
Mfr # ABVA100VT-PV
Zoro # G0757701
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material PVC
- Body Style 2-Way
- Connection Type Threaded
- Valve Structure Ball
Product Information
- Brand Plast-O-Matic
- MFR # ABVA100VT-PV
- Zoro # G0757701
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | PVC |
Body Style | 2-Way |
Connection Type | Threaded |
Valve Structure | Ball |
Max. Pressure | 80 psi |
Ball Valve Basic Body Material | Plastic |
Handle Type | Actuator |
Standard | NEMA 4X |
Item | Air Actuated Ball Valve,PVC,1",Fkm,Npt |
Description
Air Actuated Ball Valve,PVC,1 In.,Fkm,Npt
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 5" Aluminum Part F (3U50FAL)
- B & K/MUELLER INDSIMPORT 12x2 Galv Nipple (563-020HN)
- BECK 1/2" x 9" Black Pipe Nipple Sch 80 (0332617208)
- ZSI CushionedClampStrut Mounted, Tube Sz 2 In (032NS036)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1", Ep, Socketket (ABVS100EPS-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Fkm, Socket (MBV125VS-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Ep, Npt (ABVS075EPT-CP)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Threaded (MBV050EPT-PV)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 2", Fkm, Sockt (ABRA200VS-PV)
- KECKLEY 3" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-300)
- Plast-O-Matic Valves