Shop All Relief Valves
Plast-O-Matic
Adjustable Relief Valve, 2 In, 5 to 100psi
Mfr # RVDT200T-PP
Zoro # G4164124
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Outlet Size 2"
- Body Material Polypropylene
- Outlet Type FNPT
- Inlet Type FNPT
Product Information
- Brand Plast-O-Matic
- MFR # RVDT200T-PP
- Zoro # G4164124
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Length | 6" |
Overall Height | 24-11/16" |
Details
Body Material | Polypropylene |
Item | Adjustable Antisiphon Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Seat Material | PTFE |
Spring Material | Zinc-Plated Steel |
Test Lever | No |
Pressure Range | 5 to 100 psi |
Factory Set Pressure | 100 psi |
Temp. Range | 32 Degrees to 180 Degrees F |
Application | Water, Ultra-Pure Water, Concentrated Etchants |
Description
Adjustable Antisiphon Relief Valve, Body Material Polypropylene, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Pressure Range 5 to 100 psi, Overall Height 24 11/16 in, Application Concentrated Etchants, Ultra-Pure Water, Water, Overall Length 6 in, Seat Material PTFE, Spring Material Zinc-Plated Steel, Temp. Range 32 Degrees to 180 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES Rebuild kit, S21 series, 3/4" stainless, buna elastomerics, AC (KS211AF02J7EG5)
- GROHE Tempesta Ntempesta 100 Ii Handshower Us (26047001)
- CHICAGO FAUCET Nut (738-011JKCP)
- MOEN Flo by Installation Tool (930-003)
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PP)
- PLAST-O-MATIC Pressure Relief Valve, 3/4In, 5 to 100 psi (RVT075V-PP)
- PLAST-O-MATIC Adjustable Relief Valve, 3/4 In, 100 psi (RVDT075T-PV)
- PLAST-O-MATIC Adjustable Relief Valve, 1/2 In, 100 psi (RVDTM050T-PV)
- PLAST-O-MATIC Adjustable Relief Valve, 1-1/2 In, 100 psi (RVDT150T-PP)
- PLAST-O-MATIC Relief Valve, 1-1/2 In, 5 to 100 psi, PP (RVT150V-PP)
- APOLLO VALVES Safety Relief Valve, 2 In, 15 psi, Bronze (1420508)
- Plast-O-Matic Valves